Enclosure, NEMA 4/12, 20" x 16" x 10"

Item #: 0621259

Cat #: CSD201610LG

UPC: 783510376093

$ 693.11 EA
Company wide:
0 in stock
Enclosure, NEMA 4/12, 20 x 16 x 10 Inch, Steel/Light Gray, Wall Mount

Overview

Enclosure, NEMA 4/12, 20 x 16 x 10 Inch, Steel/Light Gray, Wall Mount

Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20.00x16.00x10.00, Material/Finish: Steel/LtGray.

Also known as: 783510376093, CSD201610LG, HOFCSD201610LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 20 in
Mounting: Surface
Width: 16 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 16 in
Depth: 10 in
Mounting: Surface
Material: Steel