6-32 X 3/4 Spanner Pan Hd. Tamper Proof Machine

Item #: 0621256

Cat #: T63234SP

UPC: 781002117315

$ 1.50 EA
Company wide:
0 in stock
Documents & Guides
11731 #6-32 X 3/4 Spanner tamperproof Mach Scrw

Overview

11731 #6-32 X 3/4 Spanner tamperproof Mach Scrw

Tamper Proof Screws are used in areas where prevention of public tampering or vandalism is important. They are distinguished by their unconventional drive styles, which are designed to minimize the possibility of removal. Tamper Proof Screws can be found in schools, public parks, correctional facilities, and many other locations where there is a high level of public activity. Special drivers are needed to install and remove these screws.

Also known as: 781002117315, T63234SP, DOTT63234SP

Specifications

Length: 3/4 in
Drive: Slotted
Material: Steel
Screw Head: Flat
Size: # 8
Length: 3/4 in
Material: Steel
Size: # 8
Drive: Slotted
Screw Head: Flat