Wood Screw, Flat Head, Phillips Drive, Brass, #10 x 1"

Item #: 0621255

Cat #: PHFWB101

UPC: 781002383048

$ 0.55 EA
Company wide:
100 in stock
Documents & Guides
Wood Screw, Flat Head, Phillips Drive, Brass, #10 x 1 Inch

Overview

Wood Screw, Flat Head, Phillips Drive, Brass, #10 x 1 Inch

Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting.

Also known as: 781002383048, PHFWB101, DOTPHFWB101

Specifications

Size: # 10
Drive: Phillips
Length: 1 in
Material: Brass
Screw Head: Flat
Size: # 10
Length: 1 in
Screw Head: Flat
Drive: Phillips
Material: Brass