Wood Screw, Brass, Flat Head, #8 x 3/4"

Item #: 0621253

Cat #: PHFWB834

UPC: 781002382041

$ 0.31 EA
Company wide:
600 in stock
Documents & Guides
Wood Screw, Brass, Flat Head, #8 x 3/4 Inch

Overview

Wood Screw, Brass, Flat Head, #8 x 3/4 Inch

Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting.

Also known as: 781002382041, PHFWB834, DOTPHFWB834

Specifications

Length: 3/4 in
Drive: Phillips
Size: # 6
Material: Brass
Screw Head: Flat
Length: 3/4 in
Size: # 6
Screw Head: Flat
Drive: Phillips
Material: Brass