Slotted Duct, Halogen Free,4X3X6',Adhesi

Item #: 0621217

Cat #: NE4X3WH6-A

UPC: 074983514113

Call for price
Company wide:
0 in stock
Documents & Guides
Panduct® type NE halogen-free wiring duct, 4 W x 3 H, 6' length, halogen-free, adhesive, white.

Overview

Panduct® type NE halogen-free wiring duct, 4 W x 3 H, 6' length, halogen-free, adhesive, white.
Also known as: 074983514113, NE4X3WH6-A, PDTNE4X3WH6A

Specifications

Width: 4 in
Color: White
Height: 3 in
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 4 in
Height: 3 in
Material: Halogen-Free Polyphenylene Oxide
Color: White
Length: 6 ft