
Slotted Duct, Halogen Free,1.5X2X6',Adhe
Item #: 0621193
Cat #: NE1.5X2WH6-A
UPC: 074983214334
Call for price
Company wide:
0
in stock
Panduct® type NE halogen-free wiring duct, 1.5 W x 2 H, 6' length, halogen-free, adhesive, white.
Overview
Panduct® type NE halogen-free wiring duct, 1.5 W x 2 H, 6' length, halogen-free, adhesive, white.
Also known as: 074983214334, NE1.5X2WH6-A, PDTNE1.5X2WH6A
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Material: | Halogen-Free Polyphenylene Oxide |
| Height: | 2 in |
| Color: | White |
| Material: | Halogen-Free Polyphenylene Oxide |
| Width: | 1 1/2 in |
| Length: | 6 ft |