Fan Assy, 0.5 A, 120 V, Sil

Item #: 0621157

Cat #: S97012029

UPC: 026715075546

$ 76.99 EA
Company wide:
0 in stock
Documents & Guides
S97012029 Fan Assembly, 0.5 Amps, 120 Volts, Silver Finish

Overview

S97012029 Fan Assembly, 0.5 Amps, 120 Volts, Silver Finish
Also known as: 026715075546, S97012029, BRNS97012029

Specifications

Volts AC: 120
Color: Silver
Amps: 0.500
Volts AC: 120
Amps: 0.500
Color: Silver