This product may not be available in all locations.

Relay, Ice Cube, 8-Pin, 2PDT, 10A, 120VAC Coil, Push to Test, LED
Item #: 0621079
Cat #: 700-HA32A1-3-4
UPC: 662072981290
Call for price
Company wide:
0
in stock
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 120 Volt AC Coil, 2-Pole Double Throw, Push to Test, Manual Override, LED Option
Overview
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 120 Volt AC Coil, 2-Pole Double Throw, Push to Test, Manual Override, LED Option
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32 A1-3-4 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, two changeover contacts (double pole double throw, DPDT), push-to-test, and manual override pilot.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072981290, 700-HA32A1-3-4, ALB700HA32A134
Specifications
| Volts AC Control: | 120 |
| Type: | 8-Pin, Relay, Ice Cube |
| Poles: | 2 |
| Amps: | 10 |
| Volts AC Control: | 120 |
| Poles: | 2 |
| Type: | 8-Pin, Relay, Ice Cube |
| Amps: | 10 |