3.00" x 7.00" NO SMOKING RD/WT 5/PK

Item #: 0620953

Cat #: PVS0307B3589

UPC: 613056068193

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Label, 3.00" x 7.00", NO SMOKING, Outdoor Durability 2 years

Overview

Safety Label, 3.00" x 7.00", NO SMOKING, Outdoor Durability 2 years
Also known as: 613056068193, PVS0307B3589, PDTPVS0307B3589

Specifications

Color: Red/White
Color: Red/White