3.00" x 7.00" TRASH 5/PK

Item #: 0620949

Cat #: PVS0307B3528

UPC: 613056067257

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Label, 3.00" x 7.00", TRASH, Outdoor Durability 2 years

Overview

Safety Label, 3.00" x 7.00", TRASH, Outdoor Durability 2 years
Also known as: 613056067257, PVS0307B3528, PDTPVS0307B3528

Specifications

Color: Black/White
Color: Black/White