Pilot Device, Plastic Lens, Clear, 22 mm

Item #: 0620890

Cat #: KA1-8005

UPC: 320500197353

$ 5.31 EA
Company wide:
0 in stock
Documents & Guides
Pilot Device, Plastic Lens, Clear, 22 mm

Overview

Pilot Device, Plastic Lens, Clear, 22 mm
Also known as: 320500197353, KA1-8005, ABBKA18005

Specifications

Color: Clear
Type: Pilot Device, Accessories, Lens
Mounting: Device
Diameter: 22 mm
Material: Plastic
Color: Clear
Mounting: Device
Material: Plastic
Type: Pilot Device, Accessories, Lens
Diameter: 22 mm