
Cable Connector, 1/2", For NM Cable, Thermoplastic, Black
Item #: 0620877
Cat #: 4714
UPC: 050169047149
$ 0.83 EA
Company wide:
1,405
in stock
Documents & Guides
Non-Metallic Sheathed Cable Connector, 1/2 inch, Material: Thermoplastic, Color: Black.
Overview
Non-Metallic Sheathed Cable Connector, 1/2 inch, Material: Thermoplastic, Color: Black.
Raco the Insider is a thermoplastic connector that connects one or two runs of Nonmetallic Sheathed Cable to a box. The Insider can be used with steel boxes, panel boxes or plastic boxes with knockouts. The connector is to be used in dry locations. The connector is to be installed from inside the box.
Also known as: 050169047149, 4714, RAC4714, Insiders
Features & Benefits
- Installs from inside the box: The unique design allows the installer to run the NMSC through the knockout to the desired length before snapping the connector into the knockout. No more need to cut an oversized hole for an old work box and connector installation
- UL listed for use with eccentric knockouts: THE INSIDER is the only NMSC Connector that has been U.L. tested for use with an eccentric knockout. No need to worry about the unused knockout pulling out
- Accepts single and dual runs of NMSC: THE INSIDER can accommodate one of the widest ranges of NMSC combinations in the industry. There's no need to stock another connector
- Snap-in design for ½ knockouts: THE INSIDER locks into the removed knockout securely.No need to waste time with installing locknuts"
- One piece nonmetallic construction: THE INSIDER resists corrosion and offers insulation protection. THE INSIDER is made of a tough engineered thermoplastic and conforms to the requirements of UL514B, UL514C and CSA. THE INSIDER can be used in exposed and concealed ceilings and walls
Specifications
| Diameter: | 1/2 in |
| Material: | Thermoplastic |
| Diameter: | 1/2 in |
| Material: | Thermoplastic |