Interlink Cable, 10", Black

Item #: 0620868

Cat #: QL-10 BK

UPC: 782042514058

Company wide:
0 in stock
Documents & Guides
10" Interlink Cable for CSL fixtures - Black

Overview

10" Interlink Cable for CSL fixtures - Black

Eco-Counter is easy to install with captive screws pre-started in the end caps. The fixture utilizes CSL’s SpeedLink system that allows for a plug-in or hardwire (using hardwire modules) installation as well as the ability to link fixtures together on a single 120V circuit up to 24 fixture (any size) by either butting fixture end to end or using SpeedLink connectors (QL-10 or QL18).

Also known as: 782042514058, QL-10 BK, CSLQL10BK

Specifications

Color: Black
Length: 10 in
Light Technology: LED
Color: Black
Light Technology: LED
Length: 10 in