Status Indicator, 3-Segment, 120 - 240VAC, 0.6A, Pipe Mount 3/4"

Item #: 0620801

Cat #: MSL3-024

UPC: 782979201878

$ 327.32 EA
Company wide:
0 in stock
Documents & Guides
Status Indicator, 3-Segment, 120 - 240 Volt AC, 0.6 Amp, Pipe Mount 3/4 Inch, Non-Metallic

Overview

Status Indicator, 3-Segment, 120 - 240 Volt AC, 0.6 Amp, Pipe Mount 3/4 Inch, Non-Metallic
Also known as: 782979201878, MSL3-024, FEDMSL3024

Specifications

Material: Polycarbonate
Volts AC: 120, 240
Amps: 0.600
Material: Polycarbonate
Amps: 0.600
Volts AC: 120, 240