Enclosure, Slope-Top, NEMA 4/12, Hinge Cover, 36 x 30 x 12"

Item #: 0620797

Cat #: CSD363012ST

UPC: 783510144739

$ 1516.62 EA
Company wide:
0 in stock
Enclosure, Slope-Top, NEMA 4/12, Hinge Cover, Wall-Mount, 36 x 30 x 12 Inch, Material/Finish: Steel/Gray

Overview

Enclosure, Slope-Top, NEMA 4/12, Hinge Cover, Wall-Mount, 36 x 30 x 12 Inch, Material/Finish: Steel/Gray

Concept Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment.

Also known as: 783510144739, CSD363012ST, HOFCSD363012ST

Features & Benefits

  • Bonding provision on door and body
  • Panel-mounting studs fit optional Concept panels and other accessories
  • Corner-formed door
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Illustrated instruction sheet
  • External formed body flange channels away liquids
  • Door opens 210 degrees
  • Seamless foam-in-place gasket
  • Quarter-turn latches

Specifications

IP/NEMA Rating: IP66, NEMA 4
Color: Light Gray
Width: 30 in
Depth: 12 in
Height: 36 in
Finish: Powder Coated
Weight: 95 lb
IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Height: 36 in
Weight: 95 lb
Color: Light Gray
Depth: 12 in
Finish: Powder Coated