
Enclosure, Sloped-Top, NEMA 4/12,Hinge Cover, 20 x 16 x 8 Inch,Steel/Gray
Item #: 0620792
Cat #: CSD20168ST
UPC: 783510144562
$ 795.75 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount Enclosure, Concept Series, Sloped-Top, NEMA 4/12, Hinge Cover With Quarter Turn Latch, 20 x 16 x 8 Inch, Steel With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, Concept Series, Sloped-Top, NEMA 4/12, Hinge Cover With Quarter Turn Latch, 20 x 16 x 8 Inch, Steel With Gray Powder Coat Finish
Concept Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment.
Also known as: 783510144562, CSD20168ST, HOFCSD20168ST
Features & Benefits
- Bonding provision on door and body
- Panel-mounting studs fit optional Concept panels and other accessories
- Corner-formed door
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Illustrated instruction sheet
- External formed body flange channels away liquids
- Door opens 210 degrees
- Seamless foam-in-place gasket
- Quarter-turn latches
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 20 in |
| Depth: | 8 in |
| Width: | 16 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 8 in |
| Material: | Steel |
| Height: | 20 in |
| Width: | 16 in |
| Mounting: | Wall |