800mmW x 48 RU x 1070mmD N-Type, Doors

Item #: 0620767

Cat #: N8812WTC

UPC: 074983888160

Call for price
Company wide:
0 in stock
Net-Access™ N-Type Cabinet frame with Integrated Top of Cabinet Cable Pathway. Cage nut rails. Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels

Overview

Net-Access™ N-Type Cabinet frame with Integrated Top of Cabinet Cable Pathway. Cage nut rails. Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels
Also known as: 074983888160, N8812WTC, PDTN8812WTC

Specifications

Color: White
Material: Steel
Type: Cabinet
Size: 48RMU
Color: White
Type: Cabinet
Material: Steel
Size: 48RMU