Category 5e, Plenum, 24/4-Pair, Blue

Item #: 0620748

Cat #: 38891-8-BL2

UPC: 840660111599

Company wide:
0 in stock
Documents & Guides
Category 5e Plenum Cable, 300 V, 4-Pair, 24 AWG, Bare Copper, 0.180" Diameter, Blue

Overview

Category 5e Plenum Cable, 300 V, 4-Pair, 24 AWG, Bare Copper, 0.180" Diameter, Blue

Category 5e 350™ is UL verified Category 5e with improved performance above the requirements of the TIA standard. It is REACH and RoHS 2 compliant. It is tested from 1 to 400 MHz and applications include gigabit Ethernet, HDBaseT, PoE and more. Made in USA.

Also known as: 840660111599, 38891-8-BL2, 424CMPCAT5+BLPPHIT

Specifications

Gauge: 24 AWG
Conductors: 4 Pair
Gauge: 24 AWG
Conductors: 4 Pair