4 Pair 24 AWG CMR CAT5 - Blue

Item #: 0620746

Cat #: 38893-8-BL2

UPC: 840660111612

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - Blue - Reel Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - Blue - Reel Length: 1000 ft.

Category 5e 350™ is UL verified Category 5e with improved performance above the requirements of the TIA standard. It is REACH and RoHS 2 compliant. It is tested from 1 to 400 MHz and applications include gigabit Ethernet, HDBaseT, PoE and more. Made in USA.

Also known as: 840660111612, 38893-8-BL2, 424CMRCAT5+BLPPHIT

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded