4 Pair 23 AWG CMR CAT6 - Blue

Item #: 0620738

Cat #: 30024-8-BL2

UPC: 840660111568

Company wide:
0 in stock
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 555MHZ, 300V - Blue - Pull Pack Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 555MHZ, 300V - Blue - Pull Pack Length: 1000 ft.

Plus offers enhanced performance beyond the TIA standard and is both RoHS 2 and REACH compliant. Plus is tested from 1 to 555 MHz and it is UL verified Category 6. Applications for Plus include gigabit Ethernet, video, HDBaseT, PoE+ and more. Made in USA.

Also known as: 840660111568, 30024-8-BL2, 423CMRCAT6+BLPPHIT

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded