Snap-In Connector, Cat 5e+, UMJ, 568A/B, Office White

Item #: 0620670

Cat #: UMJA5E01

UPC: 769555036284

Company wide:
0 in stock
Documents & Guides
Snap-In Connector, Cat 5e+, UMJ, 568A/B, Office White

Overview

Snap-In Connector, Cat 5e+, UMJ, 568A/B, Office White
Also known as: 769555036284, UMJA5E01, SUMUMJA5E01

Specifications

Mounting: Snap In
Color: Office White
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: Office White