Ballast, Compact Fluorescent, Electronic, 26;32;42W, 120-277V

Item #: 0620659

Cat #: F126/32/42U

UPC: 783238105135

Call for price
Company wide:
0 in stock
Documents & Guides
Ballast, Compact Fluorescent, Electronic, 26;32;42W, 120-277VElectronic Ballast, Compact Fluorescent, Instant Start, Quicktronic, 120-277V, 1 Lamp, 26;32;42W

Overview

Ballast, Compact Fluorescent, Electronic, 26;32;42W, 120-277VElectronic Ballast, Compact Fluorescent, Instant Start, Quicktronic, 120-277V, 1 Lamp, 26;32;42W
Also known as: 783238105135, F126/32/42U, THOF1263242U

Specifications

Type: Instant Start, Electronic
Wattage: 42, 32, 26
Shape: 2D (Double D), CFQ (Quad Tube), CFTR (Triple Tube)
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Instant Start, Electronic
Shape: 2D (Double D), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: Fluorescent
Wattage: 42, 32, 26
Volts AC: 120, 277