6 Bare Solid Copper Wire, 2500 Ft.

Item #: 0620656

Cat #: 6BCSOLX2500

UPC: 48243334391

$ 1.43 FT
Company wide:
0 in stock
6 AWG Bare Solid Copper Wire, 2500 Ft. Length

Overview

6 AWG Bare Solid Copper Wire, 2500 Ft. Length
Also known as: 48243334391, 6BCSOLX2500

Specifications

Length: 2500 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Solid
Length: 2500 ft
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Solid