3.50" x 5.00" Caution, THIS EQUIPMENT..

Item #: 0620634

Cat #: PVS0305C3793

UPC: 613056066823

Call for price
Company wide:
0 in stock
Safety Label, 3.50" x 5.00", CAUTION THIS EQUIPMENT STARTS AND STOPS AUTOMATICALLY, Outdoor Durability 2 years

Overview

Safety Label, 3.50" x 5.00", CAUTION THIS EQUIPMENT STARTS AND STOPS AUTOMATICALLY, Outdoor Durability 2 years
Also known as: 613056066823, PVS0305C3793, PDTPVS0305C3793

Specifications

Color: Black/Yellow
Material: Vinyl
Type: Safety Label
Color: Black/Yellow
Type: Safety Label
Material: Vinyl