3.50" x 5.00" Caution, HOT 5/PK

Item #: 0620631

Cat #: PVS0305C3686

UPC: 613056065550

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Label, 3.50" x 5.00", CAUTION HOT, Outdoor Durability 2 years

Overview

Safety Label, 3.50" x 5.00", CAUTION HOT, Outdoor Durability 2 years
Also known as: 613056065550, PVS0305C3686, PDTPVS0305C3686

Specifications

Color: Black/Yellow
Color: Black/Yellow