Vinyl Adhesive Sign, 5"x3.5"H, 'Caution

Item #: 0620610

Cat #: PVS0305C174Y

UPC: 074983439065

Call for price
Company wide:
0 in stock
Documents & Guides
Vinyl Adhesive Sign, 5"x3.5"H, 'CautionVinyl adhesive sign, 3.5" H x 5.0" W, caution header, 'This unit is fed by more than one source of energy' (legend), vinyl adhesive, black/yellow, 2 sign/card, 5 cards/package.

Overview

Vinyl Adhesive Sign, 5"x3.5"H, 'CautionVinyl adhesive sign, 3.5" H x 5.0" W, caution header, 'This unit is fed by more than one source of energy' (legend), vinyl adhesive, black/yellow, 2 sign/card, 5 cards/package.
Also known as: 074983439065, PVS0305C174Y, PDTPVS0305C174Y

Specifications

Type: Miniature, Quadplex, Breaker
Volts AC: 120, 240
Mounting: Plug
Interrupt Rating DC: 10 kA
Type: Miniature, Quadplex, Breaker
Mounting: Plug
Volts AC: 120, 240
Interrupt Rating DC: 10 kA