3 Pole 600vac 30a Breaker

Item #: 0620590

Cat #: THED136030

UPC: 783164062915

$ 1568.30 EA
Company wide:
0 in stock
Documents & Guides
3 Pole 600vac 30a Breaker

Overview

3 Pole 600vac 30a Breaker
Also known as: 783164062915, THED136030, ABBTHED136030

Specifications

Mounting: Panel
Poles: 3
Amps: 30
Volts AC: 600
Mounting: Panel
Amps: 30
Poles: 3
Volts AC: 600