3.50" x 5.00" TRASH ONLY 5/PK

Item #: 0620532

Cat #: PVS0305B3529

UPC: 613056067240

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Label, 3.50" x 5.00", TRASH ONLY, Outdoor Durability 2 years

Overview

Safety Label, 3.50" x 5.00", TRASH ONLY, Outdoor Durability 2 years
Also known as: 613056067240, PVS0305B3529, PDTPVS0305B3529

Specifications

Color: Green/White
Color: Green/White