15 Series Number & Letter Card

Item #: 0620515

Cat #: 1520-0

UPC: 754473440008

$ 5.39 EA
Company wide:
0 in stock
Documents & Guides
Labels Are Designed For Permanent Applications In Severe Indoor Or Outdoor Environments. Special Acrylic Adhesive Adheres Strongly, Making Marker Removal Difficult. B-946 Premium Outdoor Grade Vinyl Has Superior Abrasion Resistance And Strongly Adhering

Overview

Labels Are Designed For Permanent Applications In Severe Indoor Or Outdoor Environments. Special Acrylic Adhesive Adheres Strongly, Making Marker Removal Difficult. B-946 Premium Outdoor Grade Vinyl Has Superior Abrasion Resistance And Strongly Adhering

B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration.

Also known as: 754473440008, 1520-0, BRA15200

Specifications

Color: Black/Yellow
Material: Vinyl
Type: Standard
Color: Black/Yellow
Type: Standard
Material: Vinyl