PLGMD SGL CRCT 15IN. OC 5FT. NM2000

Item #: 0620509

Cat #: NM20GB515

UPC: 786776520002

$ 83.00 EA
Company wide:
0 in stock

Overview

5' Plugmold Plus Multioutlet Strip comprised of four 15 inch parts, GB
Also known as: 786776520002, NM20GB515, WMDNM20GB515

Specifications

Length: 5 ft
Material: Plastic
Length: 5 ft
Material: Plastic