3.50" x 5.00" BIOHAZARD (SYM) 5/PK

Item #: 0620504

Cat #: PVS0305B3517

UPC: 613056065352

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Label, 3.50" x 5.00", BIOHAZARD, Outdoor Durability 2 years

Overview

Safety Label, 3.50" x 5.00", BIOHAZARD, Outdoor Durability 2 years
Also known as: 613056065352, PVS0305B3517, PDTPVS0305B3517

Specifications

Color: Black/Orange
Color: Black/Orange