3.50" x 5.00" PAPER ONLY 5/PK

Item #: 0620487

Cat #: PVS0305B3503

UPC: 613056067868

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Label, 3.50" x 5.00", PAPER ONLY, Outdoor Durability 2 years

Overview

Safety Label, 3.50" x 5.00", PAPER ONLY, Outdoor Durability 2 years
Also known as: 613056067868, PVS0305B3503, PDTPVS0305B3503

Specifications

Color: Green/White
Color: Green/White