Concept Slope Top Enc

Item #: 0620361

Cat #: CSD12126ST

UPC: 783510144517

$ 613.41 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 12.00x12.00x6.00, Material/finish: Steel/ltgray

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 12.00x12.00x6.00, Material/finish: Steel/ltgray

Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 12.00x12.00x6.00, Material/finish: Steel/ltgray

Also known as: 783510144517, CSD12126ST, HOFCSD12126ST

Features & Benefits

  • Bonding provision on door and body
  • Panel-mounting studs fit optional Concept panels and other accessories
  • Corner-formed door
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Illustrated instruction sheet
  • External formed body flange channels away liquids
  • Door opens 210 degrees
  • Seamless foam-in-place gasket
  • Quarter-turn latches

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Width: 12 in
Depth: 6 in
Material: Steel
Finish: Powder Coated
Height: 12 in
Color: Light Gray
Depth: 6 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Material: Steel