Mogul Pulling Elbow, Type LB, Size 3", Cover/Gasket, Aluminum

Item #: 0620289

Cat #: MALB-8

UPC: 042269396159

$ 1172.20 EA
Company wide:
0 in stock
Documents & Guides
Mogul Pulling Elbow, LB, 3 Inch, Includes Cover & Gasket, Aluminum, For Use With Rigid/IMC Conduit

Overview

Mogul Pulling Elbow, LB, 3 Inch, Includes Cover & Gasket, Aluminum, For Use With Rigid/IMC Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269396159, MALB-8, RDTMALB8

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 3 in
Type: Type LB
Hub Diameter: 3 in
Material: Aluminum