Terminal Block, Feed through, 8.2mm, Gray, Asymetric DIN Rail Mount

Item #: 0620284

Cat #: 3005015

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Feed through, 8.2mm, Gray, Asymetric DIN Rail Mount

Overview

Terminal Block, Feed through, 8.2mm, Gray, Asymetric DIN Rail Mount
Also known as: 3005015, PHE3005015

Specifications

Type: Terminal Block, Feed Through
Amps: 10
Color: Gray
Volts AC: 600
Width: 8.200 mm
Type: Terminal Block, Feed Through
Color: Gray
Width: 8.200 mm
Amps: 10
Volts AC: 600