Phoenix Terminal Block

Item #: 0620280

Cat #: 3004524

UPC:

Company wide:
0 in stock
Documents & Guides
Phoenix Terminal Block, UK 6 N

Overview

Phoenix Terminal Block, UK 6 N
Also known as: 3004524, PHE3004524

Specifications

Type: Terminal Block, Screw Clamp
Mounting: DIN Rail
Color: Gray
Type: Terminal Block, Screw Clamp
Color: Gray
Mounting: DIN Rail