Wallplate, Midsized, Quickport, 1-Port, 1-Gang, White

Item #: 0620224

Cat #: 41091-1WN

UPC: 078477137185

$ 2.89 EA
Company wide:
14 in stock
Documents & Guides
Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, White, Midsize

Overview

Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, White, Midsize

QuickPort Midsize Wallplate, Single Gang, 1-Port, White

Also known as: 078477137185, 41091-1WN, LEV410911WN

Specifications

Mounting: Box
Gangs: 1
Color: White
Material: Nylon
Number of Ports: 1
Mounting: Box
Color: White
Number of Ports: 1
Gangs: 1
Material: Nylon