Enclosure, NEMA 4/12, Hinged Cover, 20" x 20" x 6"
Item #: 0620138
Cat #: CSD20206W
UPC: 783510778002
$ 992.57 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Hinged Window Cover, NEMA 4/12, Wall-Mount, Quarter Turn Latches, 20 x 20 x 6 Inch, Steel/Gray
Overview
Enclosure, Hinged Window Cover, NEMA 4/12, Wall-Mount, Quarter Turn Latches, 20 x 20 x 6 Inch, Steel/Gray
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Also known as: 783510778002, CSD20206W, HOFCSD20206W
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Height: | 20 in |
| Depth: | 6 in |
| Width: | 20 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Depth: | 6 in |
| Material: | Steel |
| Height: | 20 in |
| Width: | 20 in |
| Mounting: | Wall |