Jumper Bar, Type: BJMI8

Item #: 0620070

Cat #: 0176 671.00

UPC: 662019016665

$ 6.86 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 4 Pole. 41 Amp. Type: BJMI8. Used with M 6/8 blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 4 Pole. 41 Amp. Type: BJMI8. Used with M 6/8 blocks.
Also known as: 662019016665, 0176 671.00, ENT1SNA176671R0000

Specifications

Type: Jumper Bar
Poles: 4
Family / Style: Entrelec
Amps: 41
Type: Jumper Bar
Family / Style: Entrelec
Poles: 4
Amps: 41