1
more

Call for price
Company wide:
0
in stock
Documents & Guides
Net-Access™ N-Type Cabinet frame with top panel. #12-24 tapped rails. Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels (2). Vertical blanking p
Overview
Net-Access™ N-Type Cabinet frame with top panel. #12-24 tapped rails. Dual hinge perforated front door opens to the left or right. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels (2). Vertical blanking p
Also known as: 074983967780, N8522BM, PDTN8522BM
Specifications
| Color: | Black |
| Material: | Steel |
| Size: | 45RMU |
| Type: | Cabinet |
| Color: | Black |
| Size: | 45RMU |
| Material: | Steel |
| Type: | Cabinet |