Single Receptacle Wallplate, 1-Gang, Nylon, White

Item #: 0620026

Cat #: TP7-W

UPC: 785007274486

$ 1.79 EA
Company wide:
72 in stock
1-Gang Single Receptacle Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.

Overview

1-Gang Single Receptacle Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.

Self-extinguishing nylon construction makes these TradeMaster® wall plates virtually unbreakable.

Also known as: 785007274486, TP7-W, PASTP7W

Specifications

Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Size: Standard
Gangs: 1