
Wallplate, 2-Gang, Duplex/Decorator, Nylon, Light Almond
Item #: 0620022
Cat #: TP826-LA
UPC: 785007276015
$ 5.72 EA
Company wide:
0
in stock
Documents & Guides
Wall Plate, 2-Gang, Combination, Decorator/Duplex, Nylon, DeviceMount, Light Almond.
Overview
Wall Plate, 2-Gang, Combination, Decorator/Duplex, Nylon, DeviceMount, Light Almond.
Also known as: 785007276015, TP826-LA, PASTP826LA
Specifications
| Type: | Combination Plate, Wallplate, GFCI, Duplex, Decorator |
| Color: | Light Almond |
| Gangs: | 2 |
| Mounting: | Device |
| Size: | Standard |
| Material: | Nylon |
| Type: | Combination Plate, Wallplate, GFCI, Duplex, Decorator |
| Gangs: | 2 |
| Size: | Standard |
| Color: | Light Almond |
| Mounting: | Device |
| Material: | Nylon |