Wallplate, 2-Gang, Duplex/Decorator, Nylon, White

Item #: 0620021

Cat #: TP826-W

UPC: 785007276039

$ 0.50 EA
Clearance
Price good while supplies last
Company wide:
334 in stock
Documents & Guides
Wall Plate, 2-Gang, Combination, Decorator/Duplex, Nylon, Device Mount, White.

Overview

Wall Plate, 2-Gang, Combination, Decorator/Duplex, Nylon, Device Mount, White.
Also known as: 785007276039, TP826-W, PASTP826W

Specifications

Type: Combination Plate, Wallplate, GFCI, Duplex, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic
Color: White
Type: Combination Plate, Wallplate, GFCI, Duplex, Decorator
Mounting: Device
Material: Thermoplastic
Gangs: 2
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)