Trademaster Plate, 2 Gang, White

Item #: 0620017

Cat #: TP18-W

UPC: 785007274899

$ 2.41 EA
Company wide:
413 in stock
Trademaster Plate, 2 Gang, 1 Toggle, 1 Duplex, White

Overview

Trademaster Plate, 2 Gang, 1 Toggle, 1 Duplex, White
Also known as: 785007274899, TP18-W, PASTP18W

Specifications

Type: Toggle Switch, Combination Plate, Wallplate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Nylon/Plastic
Type: Toggle Switch, Combination Plate, Wallplate, Duplex
Mounting: Device
Color: White
Gangs: 2
Size: Standard
Material: Nylon/Plastic