Duplex Receptacle Wallplate, 1-Gang, Nylon, White

Item #: 0620016

Cat #: TP8-W

UPC: 785007274554

$ 1.21 EA
Company wide:
26 in stock
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, White.

Overview

Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, White.

Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.

Also known as: 785007274554, TP8-W, PASTP8W

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Color: White
Material: Nylon
Mounting: Device
Gangs: 1
Material: Nylon
Size: Standard
Color: White