Double Channel Bracket

Item #: 0619921

Cat #: P2545 PG

UPC: 702316524118

Company wide:
0 in stock
Documents & Guides
Pst Ps80930eg Double Channel bracket 30"

Overview

Pst Ps80930eg Double Channel bracket 30"
Also known as: 702316524118, P2545 PG, PSTP2545PG

Specifications

Length: 30 in
Length: 30 in