Magnetic Pulse Start Ballast, Metal Halide, 100W, 480V

Item #: 0619903

Cat #: 71A5340500DT

UPC: 781087094099

$ 202.97 EA
Company wide:
0 in stock
Documents & Guides
Magnetic Pulse Start Ballast, Metal Halide, Lamp Wattage: 100, 480 Volt, Lamp Type: MH100/PS, ANSI Code: M90

Overview

Magnetic Pulse Start Ballast, Metal Halide, Lamp Wattage: 100, 480 Volt, Lamp Type: MH100/PS, ANSI Code: M90
Also known as: 781087094099, 71A5340500DT, ADV71A5340500DT

Specifications

Type: Pulse Start
Volts AC: 480
Wattage: 100
ANSI Code: M90
Light Technology: HID
Type: Pulse Start
Wattage: 100
Light Technology: HID
Volts AC: 480
ANSI Code: M90