Made in USA

AV 16/2C 65/S IN-WALL DB CL3 WE 500PB

Item #: 0619867
Cat #: 945624501
UPC: 029892353513
$ 0.46 FT
Company wide:
3,000 in stock
Documents & Guides
16-65 2/C IN-WALL CL3 DIRECT BURIAL WHITE 500 FT

Overview

16-65 2/C IN-WALL CL3 DIRECT BURIAL WHITE 500 FT
Also known as: 029892353513, 945624501, 162CL3NWHSTRRLX500

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Gauge: 16
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Material: Copper
Gauge: 16
Volts AC: 300
Jacket: PVC
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)