Coupling, 4", PVC Coated

Item #: 0619746

Cat #: PRCPLG-4

UPC: 784011200702

$ 170.76 EA
Company wide:
45 in stock
Documents & Guides
Coupling, Size: 4 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 4 inch, Material: PVC Coated Steel.

PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.

Also known as: 784011200702, PRCPLG-4, RRYPRCPLG4

Specifications

Diameter: 4 in
Material: PVC Coated Steel
Diameter: 4 in
Material: PVC Coated Steel