
Coupling, 2-1/2", PVC Coated Steel
Item #: 0619742
Cat #: PRCPLG-2-1/2
UPC: 784011200672
$ 93.74 EA
Company wide:
2
in stock
Documents & Guides
Coupling, Size: 2 1/2 inch, Material: PVC Coated Steel.
Overview
Coupling, Size: 2 1/2 inch, Material: PVC Coated Steel.
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011200672, PRCPLG-2-1/2, RRYPRCPLG212
Specifications
| Diameter: | 2 1/2 in |
| Material: | PVC Coated Steel |
| Diameter: | 2 1/2 in |
| Material: | PVC Coated Steel |